Zoro Homepage

Lablift Manual

  • Mfr # 0004022400

  • Zoro # G3972817


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Max. Capacity
25 kg
Item - Clamp, Stand, Support
Support
Base Width
7.9 in
Length
12.2 in
Height
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0004022400
Zoro #
G3972817
UPC #
-
Country of Origin
China

Dimensions

Base Width
7.9 in
Length
12.2 in
Height
2.8 in
Max. Height
11.81 in
Base Length
12.2 in
Platform Width
6 3/4 in
Platform Length
9 in
Overall Height
2 3/4 in
Overall Length
12 1/4 in
Minimum Height
2 3/4 in
Maximum Height
11 3/4 in

Details

Item
Lab Lift
Max. Capacity
25 kg
Item - Clamp, Stand, Support
Support
Product Type
Lab Lift
Maximum Capacity
25 L

Description

Lablift Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.