Zoro Homepage

Loopster Digital

  • Mfr # 0004016000

  • Zoro # G3974908


product price: $1,512.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
4.41 lb
Overall Depth
11 3/4 in
Overall Width
11 3/4 in
Overall Height
14 1/8 in
Capacity - Lab Equipment
50 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0004016000
Zoro #
G3974908
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
11 3/4 in
Overall Width
11 3/4 in
Overall Height
14 1/8 in

Details

Item
Loopster Digital Shaker
Load Capacity
4.41 lb
Capacity - Lab Equipment
50 mL
For Use With
Blood Sample Tubes
Special Features
Easy Operation by Foil Keypad
Speed Range
0 to 80 rpm
Hz
50/60
Standards
DIN EN 60529
Voltage
100 to 240
Amps
1 A
Item - Lab Shakers
Shaker
Operating Temp. Range
4 Degrees to 50 Degrees C
Movement Type - Lab Shakers
Rotating
Material
Aluminum
Movement Type
Rotator
Product Type
Lab Rotators
IP Rating
IP21
Number of Platforms
1
Frequency
50/60 Hz
Current
1 A
Speed - Maximum
80 RPM
Capacity
50 mL
Operating Temperature - Minimum
4 Degrees C
Operating Temperature - Maximum
50 Degrees C
Weight
6.6 lb
Speed - Minimum
0 RPM
Features
Error Code Display, Freely Adjustable Rotary Angle
Compatible Product Type
Eppendorf Tubes, Greiner Tubes

Description

Shaker, Rotating, Load Capacity 4.41 lb, Speed Range 0 to 80 rpm, Capacity - Lab Equipment 50 mL, Operating Temp. Range 4 Degrees to 50 Degrees C, Number of Platforms 1, Amps 1 A, Hz 50/60, Voltage 100 to 240, Overall Depth 11 3/4 in, Overall Height 14 1/8 in, Overall Width 11 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.