Mf 0.25
Mfr # 2938900
Zoro # G3973115
product price: $681.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Size
0.25mm
For Use With
Mf 10 Basic Microfine Grinder Drive, Mf 10.1 Cutting-Grinding Head, Mf 10.2 Impact Grinding Head
Compatible Product Type
MF 10 Basic Microfine Grinder Drive, MF 10.1 Cutting Grinding Head, MF 10.2 Impact Grinding Head
Product Type
Sieve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2938900
Zoro #
G3973115
UPC #
-
Country of Origin
China
Dimensions
Size
0.25mm
Details
Item
Interchangeable Sieve
Material
Stainless Steel
For Use With
Mf 10 Basic Microfine Grinder Drive, Mf 10.1 Cutting-Grinding Head, Mf 10.2 Impact Grinding Head
Compatible Product Type
MF 10 Basic Microfine Grinder Drive, MF 10.1 Cutting Grinding Head, MF 10.2 Impact Grinding Head
Product Type
Sieve
Description
Interchangeable Sieve, Material Stainless Steel, For Use With Mf 10 Basic Microfine Grinder Drive, Mf 10.1 Cutting-Grinding Head, Mf 10.2 Impact Grinding Head, Size 0.25mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.