Zoro Homepage

Mf 10.2

  • Mfr # 2871000

  • Zoro # G3972826


product price: $3,193.99
/ea
Free Shipping & Returns

Key Features

Max. Grain Size
10 mm
Width
12.6 in
Features
For Crushing Brittle, Hard Materials Such As Minerals, Building Materials
Height
17.7 in
Weight
6.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2871000
Zoro #
G3972826
UPC #
-
Country of Origin
China

Dimensions

Max. Grain Size
10 mm
Width
12.6 in
Height
17.7 in
Depth
11.8 in
Overall Height
17 3/4 in
Overall Depth
11 3/4 in
Overall Width
12 5/8 in
Grain Size - Maximum
10 mm

Details

Item
MF 10.2 Impact Grinding Head
Features
For Crushing Brittle, Hard Materials Such As Minerals, Building Materials
Weight
6.5 lb
Max. Grain Hardness
6 Mohs
Grain Hardness - Maximum
6 Mohs

Description

MF 10.2 Impact Grinding Head, Max. Grain Size 10 mm, Max. Grain Hardness 6 Mohs, Height 17.7 in, Width 12.6 in, Depth 11.8 in, Weight 6.5 lb, Features For Crushing Brittle, Hard Materials Such As Minerals, Building Materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.