Zoro Homepage

Mf 4.0

  • Mfr # 2939600

  • Zoro # G3971749


product price: $761.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Size
4mm
For Use With
Mf 10 Basic Microfine Grinder Drive, Mf 10.1 Cutting-Grinding Head, Mf 10.2 Impact Grinding Head
Product Type
Sieve
Compatible Product Type
MF 10 Basic Microfine Grinder Drive, MF 10.1 Cutting Grinding Head, MF 10.2 Impact Grinding Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2939600
Zoro #
G3971749
UPC #
-
Country of Origin
China

Dimensions

Size
4mm

Details

Item
Interchangeable Sieve
Material
Stainless Steel
For Use With
Mf 10 Basic Microfine Grinder Drive, Mf 10.1 Cutting-Grinding Head, Mf 10.2 Impact Grinding Head
Product Type
Sieve
Compatible Product Type
MF 10 Basic Microfine Grinder Drive, MF 10.1 Cutting Grinding Head, MF 10.2 Impact Grinding Head

Description

Interchangeable Sieve, Material Stainless Steel, For Use With Mf 10 Basic Microfine Grinder Drive, Mf 10.1 Cutting-Grinding Head, Mf 10.2 Impact Grinding Head, Size 4mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.