Mi400.1 Beater Multidrive
Mfr # 20023170
Zoro # G3971934
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
For Use With
IKA Multidrive MI 4 / 4 T
Size
81mm
Compatible Product Type
MultiDrive MI 400.1 Standard Beater
Product Type
Standard Beater
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20023170
Zoro #
G3971934
UPC #
-
Country of Origin
Germany
Dimensions
Size
81mm
Details
Item
Multidrive Standard Beater
Material
Stainless Steel
For Use With
IKA Multidrive MI 4 / 4 T
Compatible Product Type
MultiDrive MI 400.1 Standard Beater
Product Type
Standard Beater
Description
Multidrive Standard Beater, Material Stainless Steel, For Use With IKA Multidrive MI 4 / 4 T, Size 81mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.