Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mi400.2 Star Knife Beater Multidrive

  • Mfr # 20023171

  • Zoro # G3973149


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
For Use With
IKA Multidrive MI 4 / 4 T
Size
76.5mm
Product Type
Star Shaped Cutter
Compatible Product Type
MultiDrive MI 400.2 Star Shaped Cutter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20023171
Zoro #
G3973149
UPC #
-
Country of Origin
Germany

Dimensions

Size
76.5mm

Details

Item
Multidrive Star Shaped Cutter
Material
Stainless Steel
For Use With
IKA Multidrive MI 4 / 4 T
Product Type
Star Shaped Cutter
Compatible Product Type
MultiDrive MI 400.2 Star Shaped Cutter

Description

Multidrive Star Shaped Cutter, Material Stainless Steel, For Use With IKA Multidrive MI 4 / 4 T, Size 76.5mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.