Zoro Homepage

Mi400.3 Star HaRD Metal Multidrive

  • Mfr # 20023172

  • Zoro # G3973307


product price: $764.99
/ea
Free Shipping & Returns

Key Features

Material
Tungsten Carbide
For Use With
IKA Multidrive MI 4
Size
85mm
Compatible Product Type
MultiDrive MI 400.3 Beater, Tungsten Carbide
Product Type
Beater
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20023172
Zoro #
G3973307
UPC #
-
Country of Origin
Germany

Dimensions

Size
85mm

Details

Item
Multidrive Beater
Material
Tungsten Carbide
For Use With
IKA Multidrive MI 4
Compatible Product Type
MultiDrive MI 400.3 Beater, Tungsten Carbide
Product Type
Beater

Description

Multidrive Beater, Material Tungsten Carbide, For Use With IKA Multidrive MI 4, Size 85mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.