Zoro Homepage

Microstar 30 Control

  • Mfr # 0025005286

  • Zoro # G3977559


product price: $2,480.99
/ea
Free Shipping & Returns

Key Features

Volume
20 L
Max. Viscosity
20,000 cps
Maximum Torque
30 N-cm
Operating Speed
30 to 500 rpm
Mixing Speed Type
Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0025005286
Zoro #
G3977559
UPC #
-
Country of Origin
India

Dimensions

Overall Length
5 13/32 in
Overall Height
6 13/16 in
Shaft Dia.
13 mm
Overall Width
2 13/32 in
Shaft Diameter
1/2 in
Chuck Size - Maximum
5/16 in
Chuck Size - Minimum
1/32 in

Details

Item
Overhead Mixer
Volume
20 L
Max. Viscosity
20,000 cps
Maximum Torque
30 N-cm
Operating Speed
30 to 500 rpm
Mixing Speed Type
Variable
Voltage
100/240V
Special Features
Fast Response Display for Maximum Visibility and Chemical Resistance, Hardened Glass Enclosed
Wattage
32 W
Features
Chemical Resistant
Material
Thermoplastic Polymer
Weight
2.8 lb
Amps
1.3
Through Shaft
Yes
Product Type
Overhead Stirrer
Operating Temperature - Maximum
40 Degrees C
Current
1.3 A
Motor Type
Brushless DC
Maximum Viscosity
20,000 cps
Chuck Type
Keyed
Mixing Speed - Maximum
500 RPM
Operating Temperature - Minimum
5 Degrees C
Display Type
Digital
Mixing Speed - Minimum
30 RPM
Frequency
50/60 Hz

Description

Overhead Mixer, Volume 20 L, Max. Viscosity 20,000 cps, Maximum Torque 30 N-cm, Operating Speed 30 to 500 rpm, Mixing Speed Type Variable, Voltage 100/240V, Through Shaft Yes, Overall Height 6 13/16 in, Overall Length 5 13/32 in, Overall Width 2 13/32 in, Amps 1.3, Shaft Dia. 13 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.