Mmt 100.1
Mfr # 0020016315
Zoro # G3970400
product price: $687.99
/ea
Free Shipping & Returns
Key Features
Material
Polyamide, Polyethylene, Polyoxymethylene, Stainless Steel
Capacity
100 mL
Size
100mL
For Use With
Tube Mill 1 Control
Includes
Set of Spare Parts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0020016315
Zoro #
G3970400
UPC #
-
Country of Origin
Germany
Dimensions
Size
100mL
Details
Item
Multi-Use Milling Tube
Material
Polyamide, Polyethylene, Polyoxymethylene, Stainless Steel
Capacity
100 mL
For Use With
Tube Mill 1 Control
Includes
Set of Spare Parts
Product Type
Multi-Use Milling Tube
Compatible Product Type
Tube Mill 100 Control
Compatible with Manufacturer Model Number
20007145
Description
Multi-Use Milling Tube, Material Polyamide, Polyethylene, Polyoxymethylene, Stainless Steel, For Use With Tube Mill 1 Control, Size 100mL, Includes Set of Spare Parts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.