Zoro Homepage

MS 1.31

  • Mfr # L001840

  • Zoro # G3972239


product price: $86.69
/ea
Free Shipping & Returns

Key Features

Material
Ethylvinyl Acetate
For Use With
MS450 Swirler, Universal Small Shaker
Overall Length
2 3/8 in
Product Type
Test Tube Insert
Overall Width
5 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L001840
Zoro #
G3972239
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2 3/8 in
Overall Width
5 3/8 in

Details

Item
MS 1.31 Test Tube Insert
Material
Ethylvinyl Acetate
For Use With
MS450 Swirler, Universal Small Shaker
Product Type
Test Tube Insert

Description

MS 1.31

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.