Zoro Homepage

MS 1.32

  • Mfr # L001850

  • Zoro # G3974619


product price: $61.89
/ea

Key Features

Material
Ethylvinyl Acetate
For Use With
MS450 Swirler, Universal Small Shaker
Overall Length
5 1/4 in
Product Type
Test Tube Insert
Overall Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L001850
Zoro #
G3974619
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 1/4 in
Overall Width
5 in

Details

Item
MS 1.32 Test Tube Insert
Material
Ethylvinyl Acetate
For Use With
MS450 Swirler, Universal Small Shaker
Product Type
Test Tube Insert

Description

MS 1.32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.