Zoro Homepage

MS 1.33

  • Mfr # L001860

  • Zoro # G3973849


product price: $58.19
/ea

Key Features

For Use With
MS450 Swirler, Universal Small Shaker
Material
Ethylvinyl Acetate
Overall Length
4 1/2 in
Product Type
Test Tube Insert
Overall Width
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L001860
Zoro #
G3973849
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 1/2 in
Overall Width
5 1/2 in

Details

Item
MS 1.33 Test Tube Insert
For Use With
MS450 Swirler, Universal Small Shaker
Material
Ethylvinyl Acetate
Product Type
Test Tube Insert

Description

MS 1.33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.