Zoro Homepage

MS 1.34

  • Mfr # L001830

  • Zoro # G3972080


product price: $49.95
/ea

Key Features

Material
Ethylvinyl Acetate
For Use With
MS450 Swirler, Universal Small Shaker
Product Type
Test Tube Insert
Overall Width
8 1/4 in
Overall Length
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L001830
Zoro #
G3972080
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
8 1/4 in
Overall Length
1 5/8 in

Details

Item
MS 1.34 Test Tube Insert
Material
Ethylvinyl Acetate
For Use With
MS450 Swirler, Universal Small Shaker
Product Type
Test Tube Insert

Description

MS 1.34

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.