Zoro Homepage

MS 3 Control

  • Mfr # 0020016017

  • Zoro # G3975370


product price: $1,192.99
/ea
Free Shipping & Returns

Key Features

Amps
0.8 A
Load Capacity
1.1 lb
Speed Range
100 to 3,000 rpm
Item - Lab Shakers
Shaker
Operating Temp. Range
5 Degrees to 40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0020016017
Zoro #
G3975370
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5 7/8 in
Overall Height
2 1/2 in
Overall Depth
8 1/8 in

Details

Item
MS 3 Control Shaker
Amps
0.8 A
Load Capacity
1.1 lb
Speed Range
100 to 3,000 rpm
Item - Lab Shakers
Shaker
Operating Temp. Range
5 Degrees to 40 Degrees C
Voltage
100 to 240
Standards
DIN EN 60529
Watts
20 W
Special Features
Timer With Countdown Function, Usb Connection For Remote Control
For Use With
Microtiter Plates, Small Vessels
Material
Zinc
Movement Type - Lab Shakers
Orbital
Hz
50/60
Movement Type
Vortex
Product Type
Vortex Mixer
Current
0.8 A
Speed - Maximum
3,000 RPM
Features
Attachment Detection, Sub Connection for Remote Control, Timer with Countdown Function
Compatible Product Type
Microtiter Plates, Small Vessels
Frequency
50/60 Hz
Wattage
20 W
Speed - Minimum
100 RPM
Operating Temperature - Maximum
40 Degrees C
Operating Temperature - Minimum
5 Degrees C
Weight
7 lb
IP Rating
IP21

Description

Shaker, Orbital, Load Capacity 1.1 lb, Speed Range 100 to 3,000 rpm, Operating Temp. Range 5 Degrees to 40 Degrees C, Amps 0.8 A, Hz 50/60, Voltage 100 to 240, Overall Depth 8 1/8 in, Overall Height 2 1/2 in, Overall Width 5 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.