Zoro Homepage

MS 3.1

  • Mfr # 3426300

  • Zoro # G3970035


product price: $80.79
/ea
Free Shipping & Returns

Key Features

For Use With
MS450 Swirler, Universal Small Shaker
Overall Width
11 3/4 in
Product Type
Standard Attachment
Overall Length
32 1/2 in
Overall Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3426300
Zoro #
G3970035
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
11 3/4 in
Overall Length
32 1/2 in
Overall Diameter
2 in

Details

Item
MS 3.1 Standard Attachment
For Use With
MS450 Swirler, Universal Small Shaker
Product Type
Standard Attachment
Includes
MS 3 Basic and MS 3 Digital Minishakers

Description

MS 3.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.