MS 3.4
Mfr # 3426400
Zoro # G3971347
product price: $122.99
/ea
Free Shipping & Returns
Key Features
For Use With
Microtiter Plate, MS450 Swirler, Universal Small Shaker
Overall Width
46 3/4 in
Includes
MS 3 Control, MS 3 Digital
Overall Length
34 3/4 in
Product Type
Microtiter Attachment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3426400
Zoro #
G3971347
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
46 3/4 in
Overall Length
34 3/4 in
Details
Item
MS 3.4 Microtiter Attachment
For Use With
Microtiter Plate, MS450 Swirler, Universal Small Shaker
Includes
MS 3 Control, MS 3 Digital
Product Type
Microtiter Attachment
Description
MS 3.4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.