Mt 100.10
Mfr # 0020008386
Zoro # G3971100
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Material
Polyamide, Polyethylene, Polypropylene
Capacity
100 mL
Size
100mL
For Use With
Tube Mill 1 Control
Product Type
Disposable Grinding Chamber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0020008386
Zoro #
G3971100
UPC #
-
Country of Origin
Germany
Dimensions
Size
100mL
Details
Item
Disposable Grinding Chamber
Material
Polyamide, Polyethylene, Polypropylene
Capacity
100 mL
For Use With
Tube Mill 1 Control
Product Type
Disposable Grinding Chamber
Compatible Product Type
Tube Mill 100 Control
Compatible with Manufacturer Model Number
20007145
Description
Disposable Grinding Chamber, Material Polyamide, Polyethylene, Polypropylene, For Use With Tube Mill 1 Control, Size 100mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.