Zoro Homepage

Mt 100.10 Sterile

  • Mfr # 0020012571

  • Zoro # G3973429


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene, Stainless Steel
Capacity
100 mL
For Use With
Tube Mill 1 Control
Size
100mL
Includes
Beater
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0020012571
Zoro #
G3973429
UPC #
-
Country of Origin
Germany

Dimensions

Size
100mL

Details

Item
Grinding Chamber
Material
Polypropylene, Stainless Steel
Capacity
100 mL
For Use With
Tube Mill 1 Control
Includes
Beater
Compatible Product Type
Tube Mill 100 Control
Product Type
Disposable Grinding Chamber
Compatible with Manufacturer Model Number
20007145

Description

Grinding Chamber, Material Polypropylene, Stainless Steel, For Use With Tube Mill 1 Control, Size 100mL, Includes Beater

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.