Mt 40.10
Mfr # 0004425000
Zoro # G3972494
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic, Stainless Steel
Capacity
40 mL
Size
40mL
For Use With
Tube Mill 1 Control, Tube Mill Control
Includes
Beater
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0004425000
Zoro #
G3972494
UPC #
-
Country of Origin
Germany
Dimensions
Size
40mL
Details
Item
Disposable Grinding Chamber with Beater
Material
Plastic, Stainless Steel
Capacity
40 mL
For Use With
Tube Mill 1 Control, Tube Mill Control
Includes
Beater
Product Type
Disposable Grinding Chamber
Compatible Product Type
Tube Mill 100 Control, Tube Mill Control
Description
Disposable Grinding Chamber with Beater, Material Plastic, Stainless Steel, For Use With Tube Mill 1 Control, Tube Mill Control, Size 40mL, Includes Beater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.