Mt 40P.100
Mfr # 0020011531
Zoro # G3973124
product price: $2,121.99
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene, Stainless Steel
Capacity
40 mL
Size
40mL
For Use With
Tube Mill 1 Control, Tube Mill Control
Includes
Beater
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0020011531
Zoro #
G3973124
UPC #
-
Country of Origin
Germany
Dimensions
Size
40mL
Details
Item
Grinding/Milling Chamber
Material
Polypropylene, Stainless Steel
Capacity
40 mL
For Use With
Tube Mill 1 Control, Tube Mill Control
Includes
Beater
Product Type
Disposable Grinding Chamber
Compatible Product Type
Tube Mill 100 Control, Tube Mill Control
Description
Grinding/Milling Chamber, Material Polypropylene, Stainless Steel, For Use With Tube Mill 1 Control, Tube Mill Control, Size 40mL, Includes Beater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.