Zoro Homepage

Mts 2/4 Digital

  • Mfr # 0003208001

  • Zoro # G3975775


product price: $2,608.99
/ea
Free Shipping & Returns

Key Features

Hz
50/60
Overall Depth
12 5/8 in
Overall Height
4 1/8 in
Special Features
Digital Timer, Electronic Speed Control
Load Capacity
2.2 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0003208001
Zoro #
G3975775
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
12 5/8 in
Overall Height
4 1/8 in
Overall Width
7 1/4 in

Details

Item
Microtiter Shaker
Hz
50/60
Special Features
Digital Timer, Electronic Speed Control
Load Capacity
2.2 lb
Movement Type - Lab Shakers
Orbital
For Use With
Microtiter Plates
Watts
45 W
Number of Platforms
1
Voltage
220 to 240/100 to 120V
Operating Temp. Range
5 Degrees to 40 Degrees C
Speed Range
0 to 1,100 rpm
Item - Lab Shakers
Shaker
Includes
Attachment
Standards
DIN EN 60529
Movement Type
Orbital
Product Type
Orbital Shaker
Features
Alarm to Indicate Set Time Has Expired, Digital Timer, Electronic Speed Control
Wattage
45 W
Speed - Minimum
0 RPM
Compatible Product Type
Microtiter Plates
IP Rating
IP21
Weight
7 lb
Speed - Maximum
1,100 RPM
Operating Temperature - Minimum
5 Degrees C
Operating Temperature - Maximum
40 Degrees C
Frequency
50/60 Hz

Description

Shaker, Orbital, Load Capacity 2.2 lb, Speed Range 0 to 1,100 rpm, Operating Temp. Range 5 Degrees to 40 Degrees C, Number of Platforms 1, Hz 50/60, Voltage 220 to 240/100 to 120V, Overall Depth 12 5/8 in, Overall Height 4 1/8 in, Overall Width 7 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.