Zoro Homepage

Mulitdrive Basic M20 Successor Pkg

  • Mfr # 0010005896

  • Zoro # G3971977


product price: $6,212.99
/ea
Free Shipping & Returns

Key Features

Max. Speed
20,000 RPM
Voltage
220/240V AC
Width
11.8 in
Features
A Cooling System Is Integrated In The Milling Cup, Variable Rotational Speed
Height
13.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0010005896
Zoro #
G3971977
UPC #
-
Country of Origin
China

Dimensions

Width
11.8 in
Height
13.8 in
Depth
9.8 in
Overall Width
11 3/4 in
Overall Depth
9 7/8 in
Overall Height
13 3/4 in

Details

Item
Multidrive Basic M20 Successor
Max. Speed
20,000 RPM
Voltage
220/240V AC
Features
A Cooling System Is Integrated In The Milling Cup, Variable Rotational Speed
Weight
18.7 lb
Includes
Milling Chamber with Standard Beater
Product Type
Blender
Speed - Minimum
3,000 RPM
Wattage
1,000 W
Speed - Maximum
20,000 RPM

Description

Voltage 220/240V AC, Overall Depth 9 7/8 in, Overall Height 13 3/4 in, Overall Width 11 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.