Zoro Homepage

Nanostar 7.5 Digital

  • Mfr # 0025004356

  • Zoro # G3974086


product price: $1,564.99
/ea
Free Shipping & Returns

Key Features

Volume
5 L
Max. Viscosity
4,000 cps
Maximum Torque
7.5 N-cm
Operating Speed
50 to 2000 rpm
Mixing Speed Type
Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0025004356
Zoro #
G3974086
UPC #
-
Country of Origin
India

Dimensions

Overall Width
2 3/32 in
Shaft Dia.
13 mm
Overall Length
5 3/32 in
Overall Height
5 13/16 in
Shaft Diameter
1/2 in
Chuck Size - Maximum
5/16 in
Chuck Size - Minimum
1/32 in

Details

Item
Overhead Mixer
Volume
5 L
Max. Viscosity
4,000 cps
Maximum Torque
7.5 N-cm
Operating Speed
50 to 2000 rpm
Mixing Speed Type
Variable
Voltage
100/240V
Material
Thermoplastic Polymer
Through Shaft
Yes
Special Features
Compact Design, Constant Torque, Easy to Handle, Regular Software Updates can be Undertaken Rapidly and Simply via the USB Interface
Weight
1.8 lb
Wattage
32 W
Amps
1.3
Product Type
Overhead Stirrer
Operating Temperature - Maximum
40 Degrees C
Chuck Type
Keyed
Maximum Viscosity
4,000 cps
Motor Type
Brushless DC
Mixing Speed - Minimum
50 RPM
Current
1.3 A
Frequency
50/60 Hz
Display Type
Digital
Operating Temperature - Minimum
5 Degrees C
Mixing Speed - Maximum
2,000 RPM

Description

Overhead Mixer, Volume 5 L, Max. Viscosity 4,000 cps, Maximum Torque 7.5 N-cm, Operating Speed 50 to 2000 rpm, Mixing Speed Type Variable, Voltage 100/240V, Through Shaft Yes, Overall Height 5 13/16 in, Overall Length 5 3/32 in, Overall Width 2 3/32 in, Amps 1.3, Shaft Dia. 13 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.