Shop IKA
See all product information
Create Account
Orbital Shaker, HS260 Control
- Mfr # 3066701
- Zoro # G3124329
product price:Â
$
2,730.99
/ea
Free Shipping & Returns
Key Features
Overall Height
3.8 in
Hz
50/60
Overall Width
14.1 in
Movement Type - Lab Shakers
Orbital
Voltage
100 to 120V AC, 220 to 240
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3066701
- Zoro #
- G3124329
- UPC #
- -
- Country of Origin
- Unknown
- Hz
- 50/60
- Movement Type - Lab Shakers
- Orbital
- Voltage
- 100 to 120V AC, 220 to 240
- Speed Range
- 0 to 500 rpm
- Includes
- Shaking table lock
- Load Capacity
- 16.5 lb
- Item
- Shaker
- Movement Type
- Orbital
- Weight
- 8.8kg
- Features
- Electronic adjustment of speed and timer, digital display to read speed, timer function and operating modes, electronic time switching clock, RS 232 interface, analog output
Dimensions
- Overall Height
- 3.8 in
- Overall Width
- 14.1 in
- Overall Depth
- 16.5 in
Description
Orbital, Load Capacity 16.5 lb, Speed Range 0 to 500 rpm, Hz 50/60, Voltage 100 to 120V AC, 220 to 240, Overall Depth 16.5 in, Overall Height 3.8 in, Overall Width 14.1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.