Zoro Homepage

Pt 1000.90

  • Mfr # 4480600

  • Zoro # G3974427


product price: $379.99
/ea
Free Shipping & Returns

Key Features

For Use With
Material
Stainless Steel
Overall Width
1 in
Overall Length
9 in
Overall Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4480600
Zoro #
G3974427
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
1 in
Overall Length
9 in
Overall Diameter
1/8 in

Details

Item
Temperature Sensor
For Use With
Material
Stainless Steel
Product Type
Temperature Sensor

Description

Temperature Sensor, For Use With C-MAG HS 10 Digital Magnetic Stirrer, C-MAG HS 4 Digital Magnetic Stirrer, C-MAG HS 7 Control, C-MAG HS 7 Digital Magnetic Stirrer, Dry Block Heater 1, Dry Block Heater 2, Dry Block Heater 3, Dry Block Heater 4, IKA Plate, RCT Basic, RCT Basic Integrated Temperature Control, RET Basic and C-MAG HS Sigital Series, RET Basic Integrated Temperature Control, RET Control-Visc White Safety Magnetic Stirrer, Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.