Zoro Homepage

R 1303

  • Mfr # 0002746700

  • Zoro # G3976210


product price: $946.99
/ea
Free Shipping & Returns

Key Features

For Use With
Shaft Length
13 3/4 in
Shaft Dia.
8 mm
Blade Dia.
40 mm
Maximum Speed
2,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0002746700
Zoro #
G3976210
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
13 3/4 in
Shaft Dia.
8 mm
Blade Dia.
40 mm
Shaft Diameter
1/4 in
Blade Diameter
1 5/8 in

Details

Item
Dissolver Stirrer
For Use With
Maximum Speed
2,000 RPM
Product Type
Dissolver Stirrer

Description

R 1303

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.