Zoro Homepage

R 1345

  • Mfr # 0000741300

  • Zoro # G3974460


product price: $415.99
/ea
Free Shipping & Returns

Key Features

For Use With
Shaft Length
21 1/4 in
Shaft Dia.
8 mm
Blade Dia.
100 mm
Blade Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0000741300
Zoro #
G3974460
UPC #
-
Country of Origin
Hong Kong

Dimensions

Shaft Length
21 1/4 in
Shaft Dia.
8 mm
Blade Dia.
100 mm
Blade Diameter
4 in
Shaft Diameter
1/4 in

Details

Item
Stirrer
For Use With
Number of Blades
4
Blade Shape
Propeller
Product Type
Stirrer
Maximum Speed
800 RPM

Description

R 1345

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.