Zoro Homepage

R 1352

  • Mfr # 0000756900

  • Zoro # G3970008


product price: $520.99
/ea
Free Shipping & Returns

Key Features

For Use With
Eurostar 1 Control P4 Laboratory Stirrer, Eurostar 1 Control Powerful Laboratory Stirrer, Eurostar 2 Control P4 Laboratory Stirrer, Eurostar 2 Digital, Eurostar 2 Digital Laboratory Stirrer, Eurostar 20 Digital Laboratory Stirrer, Eurostar 4 Control Laboratory Stirrer, Eurostar 4 Digital Laboratory Stirrer, Eurostar 40 Digital Universal Laboratory Stirrer, Eurostar 60 Control Universal Laboratory Stirrer, Eurostar 60 Digital Universal Laboratory Stirrer, Microstar 15 Control Overhead Stirrer, Microstar 15 Digital Stirrer, Microstar 30 Control Overhead Stirrer, Microstar 30 Digital Stirrer, Microstar 7.5 Control Overhead Stirrer, Microstar 7.5 Digital Stirrer, Ministar 20 Control Overhead Stirrer, Ministar 20 Digital Stirrer, Ministar 40 Control Overhead Stirrer, Ministar 40 Digital Stirrer, Ministar 80 Control Overhead Stirrer, Ministar 80 Digital Stirrer, Overhead Stirrer Nanostar 7.5 Digital, Rw 20 Digital, T Eurostar 1 Digital Laboratory Stirrer
Shaft Length
13 3/4 in
Shaft Dia.
8 mm
Blade Dia.
4 mm
Shaft Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0000756900
Zoro #
G3970008
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
13 3/4 in
Shaft Dia.
8 mm
Blade Dia.
4 mm
Shaft Diameter
1/4 in
Blade Diameter
1/4 in

Details

Item
Centrifugal Stirrer
For Use With
Eurostar 1 Control P4 Laboratory Stirrer, Eurostar 1 Control Powerful Laboratory Stirrer, Eurostar 2 Control P4 Laboratory Stirrer, Eurostar 2 Digital, Eurostar 2 Digital Laboratory Stirrer, Eurostar 20 Digital Laboratory Stirrer, Eurostar 4 Control Laboratory Stirrer, Eurostar 4 Digital Laboratory Stirrer, Eurostar 40 Digital Universal Laboratory Stirrer, Eurostar 60 Control Universal Laboratory Stirrer, Eurostar 60 Digital Universal Laboratory Stirrer, Microstar 15 Control Overhead Stirrer, Microstar 15 Digital Stirrer, Microstar 30 Control Overhead Stirrer, Microstar 30 Digital Stirrer, Microstar 7.5 Control Overhead Stirrer, Microstar 7.5 Digital Stirrer, Ministar 20 Control Overhead Stirrer, Ministar 20 Digital Stirrer, Ministar 40 Control Overhead Stirrer, Ministar 40 Digital Stirrer, Ministar 80 Control Overhead Stirrer, Ministar 80 Digital Stirrer, Overhead Stirrer Nanostar 7.5 Digital, Rw 20 Digital, T Eurostar 1 Digital Laboratory Stirrer
Number of Blades
4
Product Type
Centrifugal Stirrer
Maximum Speed
2,000 RPM

Description

R 1352

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.