Zoro Homepage

R 1376

  • Mfr # 0000757800

  • Zoro # G3975389


product price: $1,188.99
/ea
Free Shipping & Returns

Key Features

For Use With
Eurostar 1 Control P4 Laboratory Stirrer, Eurostar 1 Control Powerful Laboratory Stirrer, Eurostar 2 Control P4 Laboratory Stirrer, Eurostar 2 Digital, Eurostar 2 Digital Laboratory Stirrer, Eurostar 4 Control Laboratory Stirrer, Eurostar 4 Digital Laboratory Stirrer, Mechanically Controlled Laboratory Stirrer, Rw 28 Digital, Rw 47 Digital, T Eurostar 1 Digital Laboratory Stirrer
Shaft Length
21 3/4 in
Shaft Dia.
10 mm
Blade Dia.
150 mm
Maximum Speed
800 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0000757800
Zoro #
G3975389
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
21 3/4 in
Shaft Dia.
10 mm
Blade Dia.
150 mm
Blade Diameter
6 in
Shaft Diameter
3/8 in

Details

Item
Paddle Stirrer
For Use With
Eurostar 1 Control P4 Laboratory Stirrer, Eurostar 1 Control Powerful Laboratory Stirrer, Eurostar 2 Control P4 Laboratory Stirrer, Eurostar 2 Digital, Eurostar 2 Digital Laboratory Stirrer, Eurostar 4 Control Laboratory Stirrer, Eurostar 4 Digital Laboratory Stirrer, Mechanically Controlled Laboratory Stirrer, Rw 28 Digital, Rw 47 Digital, T Eurostar 1 Digital Laboratory Stirrer
Maximum Speed
800 RPM
Blade Shape
Paddle
Product Type
Paddle Stirrer

Description

R 1376

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.