Zoro Homepage

R 50

  • Mfr # 0001689300

  • Zoro # G3975897


product price: $3,699.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
For Use With
Dispersing Instrument
Product Type
Stirring Shaft
Overall Diameter
1 5/8 in
Compatible with Manufacturer Model Number
3787001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0001689300
Zoro #
G3975897
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
1 5/8 in

Details

Item
Stirring Shaft
Material
Stainless Steel
For Use With
Dispersing Instrument
Product Type
Stirring Shaft
Compatible with Manufacturer Model Number
3787001

Description

R 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.