Rc 2 Basic
Mfr # 4171001
Zoro # G3975048
product price: $7,519.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Item - Circulators and Water Baths
Chiller
Temp. Range (F)
-4 Degrees to 176 Degrees
Pump Type
Pressure/Suction
Overall Width
8 5/8 in
Temperature Control
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4171001
Zoro #
G3975048
UPC #
-
Country of Origin
Germany
Dimensions
Overall Width
8 5/8 in
Overall Depth
20 5/8 in
Overall Height
18 3/4 in
Details
Item
Circulating Chiller
Item - Circulators and Water Baths
Chiller
Temp. Range (F)
-4 Degrees to 176 Degrees
Pump Type
Pressure/Suction
Temperature Control
Yes
Temp. Accuracy
+/-0.1 Degrees C
Max. Temp. (C)
80 Degrees C
Voltage
115V AC
Temp. Range (C)
-20 Degrees to 80 Degrees
Flow Rate
18 lpm
Standards
DIN 12876
Display
Digital
Heated or Refrigerated
Refrigerated
Capacity - Circulators and Water Baths
4 L
Temperature Setting - Maximum
80 Degrees C
Product Type
High-Efficiency Circulating Chiller
Temperature Setting - Minimum
-20 Degrees C
Circulation Type
Stirring
Temperature Accuracy Tolerance
+/-0.1 Degrees C
Capacity
4 L
Display Type
Digital
Description
Chiller, Heated or Refrigerated Refrigerated, Capacity - Circulators and Water Baths 4 L, Temp. Range (C) -20 Degrees to 80 Degrees , Temp. Range (F) -4 Degrees to 176 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.1 Degrees C, Standards DIN 12876, Voltage 115V AC, Display Digital, Flow Rate 18 lpm, Max. Temp. (C) 80 Degrees C, Overall Depth 20 5/8 in, Overall Height 18 3/4 in, Overall Width 8 5/8 in, Pump Type Pressure/Suction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.