Zoro Homepage

Rc 2 Control

  • Mfr # 4173001

  • Zoro # G3975854


product price: $10,629.99
/ea
Free Shipping & Returns

Key Features

Max. Temp. (C)
80 Degrees C
Standards
DIN 12876
Overall Width
8 5/8 in
Heated or Refrigerated
Refrigerated
Temp. Accuracy
+/-0.05 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4173001
Zoro #
G3975854
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
8 5/8 in
Overall Depth
20 5/8 in
Overall Height
18 3/4 in

Details

Item
Circulating Chiller
Max. Temp. (C)
80 Degrees C
Standards
DIN 12876
Heated or Refrigerated
Refrigerated
Temp. Accuracy
+/-0.05 Degrees C
Temp. Range (C)
-30 Degrees to 80 Degrees
Display
Digital
Temp. Range (F)
-22 Degrees to 176 Degrees
Capacity - Circulators and Water Baths
4 L
Item - Circulators and Water Baths
Chiller
Temperature Control
Yes
Pump Type
Pressure/Suction
Flow Rate
18 lpm
Voltage
115V AC
Circulation Type
Stirring
Temperature Setting - Minimum
-30 Degrees C
Temperature Setting - Maximum
80 Degrees C
Capacity
4 L
Display Type
Digital
Product Type
High Efficient and Temperature-Stable Circulating Chiller
Temperature Accuracy Tolerance
+/-0.05 Degrees C

Description

Chiller, Heated or Refrigerated Refrigerated, Capacity - Circulators and Water Baths 4 L, Temp. Range (C) -30 Degrees to 80 Degrees , Temp. Range (F) -22 Degrees to 176 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.05 Degrees C, Standards DIN 12876, Voltage 115V AC, Display Digital, Flow Rate 18 lpm, Max. Temp. (C) 80 Degrees C, Overall Depth 20 5/8 in, Overall Height 18 3/4 in, Overall Width 8 5/8 in, Pump Type Pressure/Suction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.