Zoro Homepage

Rc 5 Control

  • Mfr # 0020008504

  • Zoro # G3976046


product price: $13,262.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
19 1/4 in
Item - Circulators and Water Baths
Chiller
Overall Height
21 1/2 in
Overall Width
12 1/4 in
Temp. Accuracy
+/-0.1 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0020008504
Zoro #
G3976046
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
19 1/4 in
Overall Height
21 1/2 in
Overall Width
12 1/4 in

Details

Item
Recirculating Chiller
Item - Circulators and Water Baths
Chiller
Temp. Accuracy
+/-0.1 Degrees C
Flow Rate
31 lpm
Voltage
100/115V AC
Max. Temp. (C)
80 Degrees C
Display
Digital
Capacity - Circulators and Water Baths
5 to 7L
Pump Type
Pressure/Suction
Temp. Range (C)
-30 Degrees to 80 Degrees
Temp. Range (F)
-22 Degrees to 176 Degrees
Standards
DIN 12876
Heated or Refrigerated
Refrigerated
Temperature Control
Yes
Display Type
Digital
Temperature Setting - Maximum
80 Degrees C
Includes Alarm
Yes
Capacity
7 L
Temperature Accuracy Tolerance
+/-0.1 Degrees C
Temperature Setting - Minimum
-30 Degrees C
Circulation Type
Stirring
Product Type
Powerful Recirculating Chiller

Description

Chiller, Heated or Refrigerated Refrigerated, Capacity - Circulators and Water Baths 5 to 7L, Temp. Range (C) -30 Degrees to 80 Degrees , Temp. Range (F) -22 Degrees to 176 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.1 Degrees C, Standards DIN 12876, Voltage 100/115V AC, Display Digital, Flow Rate 31 lpm, Max. Temp. (C) 80 Degrees C, Overall Depth 19 1/4 in, Overall Height 21 1/2 in, Overall Width 12 1/4 in, Pump Type Pressure/Suction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.