Zoro Homepage

RD 1

  • Mfr # 4532000

  • Zoro # G3973535


product price: $43.29
/ea

Key Features

For Use With
Digital Rocking Shaker, Digital Shaker, Rocking Shaker
Product Type
Universal Mat
Overall Width
9 1/4 in
Overall Length
9 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4532000
Zoro #
G3973535
UPC #
-
Country of Origin
India

Dimensions

Overall Width
9 1/4 in
Overall Length
9 1/4 in

Details

Item
Universal Mat
For Use With
Digital Rocking Shaker, Digital Shaker, Rocking Shaker
Product Type
Universal Mat

Description

RD 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.