Zoro Homepage

Rocker 2D Basic

  • Mfr # 0004002000

  • Zoro # G3975118


product price: $1,422.99
/ea
Free Shipping & Returns

Key Features

For Use With
Culture Flasks, Homogeneous Mixing in Flasks, Petri Dishes, Tubes
Overall Depth
13 in
Amps
1 A
Material
Aluminum
Speed Range
0 to 80 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0004002000
Zoro #
G3975118
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
13 in
Overall Width
11 in
Overall Height
5 7/8 in

Details

Item
2D Rocker
For Use With
Culture Flasks, Homogeneous Mixing in Flasks, Petri Dishes, Tubes
Amps
1 A
Material
Aluminum
Speed Range
0 to 80 rpm
Hz
50/60
Special Features
Easy Operation with Touch Keypad
Operating Temp. Range
4 Degrees to 50 Degrees C
Number of Platforms
1
Voltage
100 to 240
Load Capacity
4.41 lb
Standards
DIN EN 60529
Includes
Anti-Slip Rubber Mat
Watts
24 W
Item - Lab Shakers
Shaker
Movement Type - Lab Shakers
Rocking
Movement Type
2D
Product Type
2D Rocker
Features
Fixed Tilt Angle Ensures Reproducible Test Results, Touch Keypad, Shaking Diameter: 8 Degrees , Usable at 4 to 50 Degrees C in Incubators
Speed - Minimum
0 RPM
Wattage
24 W
Operating Temperature - Minimum
4 Degrees C
Speed - Maximum
80 RPM
IP Rating
IP21
Weight
4.9 lb
Frequency
50/60 Hz
Operating Temperature - Maximum
50 Degrees C
Compatible Product Type
Culture Flasks, Flasks, Petri Dishes, Tubes
Current
1 A

Description

Shaker, Rocker, Load Capacity 4.41 lb, Speed Range 0 to 80 rpm, Operating Temp. Range 4 Degrees to 50 Degrees C, Number of Platforms 1, Amps 1 A, Hz 50/60, Voltage 100 to 240, Overall Depth 13 in, Overall Height 5 7/8 in, Overall Width 11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.