Zoro Homepage

Rocker 3D Basic

  • Mfr # 0004000000

  • Zoro # G3974716


product price: $1,554.99
/ea
Free Shipping & Returns

Key Features

Hz
50/60
Overall Depth
13 in
Standards
DIN EN 60529
Special Features
Easy Operation with Touch Keypad
Operating Temp. Range
4 Degrees to 50 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0004000000
Zoro #
G3974716
UPC #
-
Country of Origin
India

Dimensions

Overall Depth
13 in
Overall Height
6 1/2 in
Overall Width
11 in

Details

Item
3D Rocker
Hz
50/60
Standards
DIN EN 60529
Special Features
Easy Operation with Touch Keypad
Operating Temp. Range
4 Degrees to 50 Degrees C
Load Capacity
4.41 lb
Number of Platforms
1
Amps
1 A
For Use With
Culture Flasks, Homogeneous Mixing in Flasks, Petri Dishes, Tubes
Material
Aluminum
Movement Type - Lab Shakers
Tumbling
Includes
Anti-Slip Rubber Mat
Speed Range
0 to 30 rpm
Watts
24 W
Voltage
100 to 240
Item - Lab Shakers
Shaker
Movement Type
3D
Product Type
3D Rocker
Speed - Maximum
30 RPM
Compatible Product Type
Culture Flasks, Flasks, Petri Dishes, Tubes
Speed - Minimum
0 RPM
Current
1 A
Operating Temperature - Minimum
4 Degrees C
Frequency
50/60 Hz
Weight
4.9 lb
Features
Fixed Tilt Angle Ensures Reproducible Test Results, Touch Keypad, Shaking Diameter: 8 Degrees , Usable at 4 to 50 Degrees C in Incubators
Operating Temperature - Maximum
50 Degrees C
Wattage
24 W
IP Rating
IP21

Description

Shaker, Tumbling, Load Capacity 4.41 lb, Speed Range 0 to 30 rpm, Operating Temp. Range 4 Degrees to 50 Degrees C, Number of Platforms 1, Amps 1 A, Hz 50/60, Voltage 100 to 240, Overall Depth 13 in, Overall Height 6 1/2 in, Overall Width 11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.