Zoro Homepage

Roller 10 Basic

  • Mfr # 0004012000

  • Zoro # G3973079


product price: $2,777.99
/ea
Free Shipping & Returns

Key Features

Operating Temp. Range
4 Degrees to 50 Degrees C
Item - Lab Shakers
Shaker
Special Features
Removable Rolls Enable Shaking of Larger Tubes
Material
Aluminum
For Use With
Blood samples, Solid and Liquid Suspensions and Viscous Samples
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0004012000
Zoro #
G3973079
UPC #
-
Country of Origin
India

Dimensions

Overall Depth
21 1/2 in
Overall Height
4 1/2 in
Overall Width
15 in

Details

Item
Roller Shaker
Operating Temp. Range
4 Degrees to 50 Degrees C
Item - Lab Shakers
Shaker
Special Features
Removable Rolls Enable Shaking of Larger Tubes
Material
Aluminum
For Use With
Blood samples, Solid and Liquid Suspensions and Viscous Samples
Watts
24 W
Hz
50/60
Amps
1 A
Standards
DIN EN 60529
Voltage
100 to 240
Movement Type - Lab Shakers
Rolling
Speed Range
0 to 30 rpm
Capacity - Lab Equipment
10
Movement Type
Rolling
Product Type
Lab Rollers
Number of Platforms
10
Weight
18.2 lb
Operating Temperature - Minimum
4 Degrees C
Speed - Maximum
30 RPM
Capacity
10 mL
Operating Temperature - Maximum
50 Degrees C
Frequency
50/60 Hz
IP Rating
IP21
Features
Touch Keypad, Usable at 4 to 50 Degrees C in Incubators
Compatible Product Type
Conventional Tubes, Cylindrical Bottles
Wattage
24 W
Current
1 A
Speed - Minimum
0 RPM

Description

Shaker, Rolling, Speed Range 0 to 30 rpm, Capacity - Lab Equipment 10, Operating Temp. Range 4 Degrees to 50 Degrees C, Number of Platforms 10, Amps 1 A, Hz 50/60, Voltage 100 to 240, Overall Depth 21 1/2 in, Overall Height 4 1/2 in, Overall Width 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.