Zoro Homepage

Roller 6 Digital

  • Mfr # 0004011000

  • Zoro # G3972850


product price: $2,328.99
/ea
Free Shipping & Returns

Key Features

Speed Range
0 to 80 rpm
Standards
DIN EN 60529
Voltage
100 to 240
Amps
1 A
Overall Height
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0004011000
Zoro #
G3972850
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
4 1/2 in
Overall Width
9 1/2 in
Overall Depth
21 1/2 in

Details

Item
Roller Rocker
Speed Range
0 to 80 rpm
Standards
DIN EN 60529
Voltage
100 to 240
Amps
1 A
Special Features
Removable Rolls Enable Shaking of Larger Tubes
For Use With
Blood samples, Solid and Liquid Suspensions and Viscous Samples
Material
Aluminum
Capacity - Lab Equipment
6
Movement Type - Lab Shakers
Rolling
Item - Lab Shakers
Shaker
Watts
24 W
Hz
50/60
Operating Temp. Range
4 Degrees to 50 Degrees C
Movement Type
Rolling
Product Type
Lab Rollers
Features
Error Code Display, Timer: Countdown, Adjustable from 1 sec to 99 hr 59 min, Usable at 4 to 50 Degrees C in Incubators
Operating Temperature - Maximum
50 Degrees C
Frequency
50/60 Hz
Speed - Minimum
0 RPM
Speed - Maximum
80 RPM
Capacity
6 Shakers
Operating Temperature - Minimum
4 Degrees C
Current
1 A
Compatible Product Type
Conventional Tubes, Cylindrical Bottles
Weight
8.8 lb
Wattage
24 W
Number of Platforms
6
IP Rating
IP21

Description

Shaker, Rolling, Speed Range 0 to 80 rpm, Capacity - Lab Equipment 6, Operating Temp. Range 4 Degrees to 50 Degrees C, Number of Platforms 6, Amps 1 A, Hz 50/60, Voltage 100 to 240, Overall Depth 21 1/2 in, Overall Height 4 1/2 in, Overall Width 9 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.