RV 10 Auto Flex
Mfr # 0010005192
Zoro # G3976700
product price: $12,057.99
/ea
Free Shipping & Returns
Key Features
Height Adjustment Method
Motor
Heating Capacity
1,350 W
Glassware Set Type
Without Condenser
Temp. Setting Method
Digital Display
Vacuum Controller
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0010005192
Zoro #
G3976700
UPC #
-
Country of Origin
China
Dimensions
Height Adjustment Method
Motor
Height
16.9 in
Depth
17.3 in
Width
19.7 in
Overall Depth
17 1/4 in
Overall Width
19 3/4 in
Overall Height
16 7/8 in
Details
Heating Capacity
1,350 W
Glassware Set Type
Without Condenser
Temp. Setting Method
Digital Display
Vacuum Controller
Yes
Item
Rotary Evaporator
RPM Range
5 to 300
Features
End-Point Recognition, Bright, High-Contrast Graphic Control Panel, Integrated Solvent Library with 40 Preset Solvents and Expansion Option, Programming Option for Up to Ten Individual Procedures
Watts
100 W
Temp. Range
Ambient to 180 Degrees C
Operating Temperature - Maximum
180 Degrees C
Temperature Setting Method
Digital Display
Product Type
Rotary Evaporator
Input Power
100 W
Rotary Speed - Maximum
300 RPM
Rotary Speed - Minimum
5 RPM
Included Glassware Series and Type
Without Condenser
Description
RV 10 Auto Flex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.