Zoro Homepage

RV 10 Digital Flex

  • Mfr # 0010005186

  • Zoro # G3975319


product price: $6,768.99
/ea
Free Shipping & Returns

Key Features

Height Adjustment Method
Motor
Heating Capacity
1,350 W
Glassware Set Type
Vertical Condenser
Temp. Setting Method
Digital Display
Temp. Range
Ambient to 180 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0010005186
Zoro #
G3975319
UPC #
-
Country of Origin
China

Dimensions

Height Adjustment Method
Motor
Depth
17.3 in
Height
16.9 in
Width
19.7 in
Overall Depth
17 1/4 in
Overall Width
19 3/4 in
Overall Height
16 7/8 in

Details

Heating Capacity
1,350 W
Glassware Set Type
Vertical Condenser
Temp. Setting Method
Digital Display
Temp. Range
Ambient to 180 Degrees C
Item
Rotary Evaporator
RPM Range
5 to 280
Features
4-Liter Heating Bath, Dry-Run Protection, Ergonomically Placed Handles on Heating Bath, Left-Right Interval, Lower-End Stop, Motorized Lift with "Safety-Stop" Function, Push-Off Mechanism to Loosen Tight Fitted Glassware, RS 232 and IR Interface, Safety Temperature Circuits, Timer Function, Universal Water/Oil Heating Bath
Watts
1,400 W
Drive Type
DC Motor
Included Glassware Series and Type
Without Condenser
Operating Temperature - Maximum
180 Degrees C
Temperature Setting Method
Digital Display
Product Type
Rotary Evaporator
Evaporation Flask Capacity
4 L
Rotary Speed - Minimum
5 RPM
Input Power
1,400 W
Rotary Speed - Maximum
280 RPM

Description

RV 10 Digital Flex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.