Zoro Homepage

RV 10 Digital V

  • Mfr # 0010005184

  • Zoro # G3971435


product price: $7,177.99
/ea
Free Shipping & Returns

Key Features

Height Adjustment Method
Motor
Heating Capacity
1,350 W
Glassware Set Type
Vertical Condenser
Temp. Setting Method
Digital Display
RPM Range
5 to 280
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0010005184
Zoro #
G3971435
UPC #
-
Country of Origin
Germany

Dimensions

Height Adjustment Method
Motor
Depth
17.3 in
Width
19.7 in
Height
16.9 in
Overall Width
19 3/4 in
Overall Depth
17 1/4 in
Overall Height
16 7/8 in

Details

Heating Capacity
1,350 W
Glassware Set Type
Vertical Condenser
Temp. Setting Method
Digital Display
RPM Range
5 to 280
Drive Type
DC Motor
Watts
1,400 W
Item
Rotary Evaporator
Features
Temp. Range
Ambient to 180 Degrees C
Rotary Speed - Maximum
280 RPM
Operating Temperature - Maximum
180 Degrees C
Input Power
1,400 W
Rotary Speed - Minimum
5 RPM
Evaporation Flask Capacity
4 L
Included Glassware Series and Type
Vertical Condenser
Product Type
Rotary Evaporator
Temperature Setting Method
Digital Display

Description

RV 10 Digital V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.