Zoro Homepage

RV 10 Digital V-C

  • Mfr # 0010005185

  • Zoro # G3975416


product price: $7,396.99
/ea
Free Shipping & Returns

Key Features

Height Adjustment Method
Motor
Heating Capacity
1,350 W
Glassware Set Type
Vertical Coated Condenser
Temp. Setting Method
Digital Display
Watts
1,400 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0010005185
Zoro #
G3975416
UPC #
-
Country of Origin
Germany

Dimensions

Height Adjustment Method
Motor
Depth
17.3 in
Height
16.9 in
Width
19.7 in
Overall Width
19 3/4 in
Overall Height
16 7/8 in
Overall Depth
17 1/4 in

Details

Heating Capacity
1,350 W
Glassware Set Type
Vertical Coated Condenser
Temp. Setting Method
Digital Display
Watts
1,400 W
Item
Rotary Evaporator
RPM Range
5 to 280
Features
Drive Type
DC Motor
Temp. Range
Ambient to 180 Degrees C
Operating Temperature - Maximum
180 Degrees C
Evaporation Flask Capacity
4 L
Included Glassware Series and Type
Vertical Condenser
Rotary Speed - Minimum
5 RPM
Rotary Speed - Maximum
280 RPM
Temperature Setting Method
Digital Display
Product Type
Rotary Evaporator
Input Power
1,400 W

Description

RV 10 Digital V-C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.