Zoro Homepage

RV 10 Digital With Dry Ice Condenser

  • Mfr # 0010005209

  • Zoro # G3973970


product price: $8,613.99
/ea
Free Shipping & Returns

Key Features

Height Adjustment Method
Motor
Heating Capacity
1,300 W
Glassware Set Type
Dry Ice Condenser
Temp. Setting Method
Digital Display
Drive Type
DC Motor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0010005209
Zoro #
G3973970
UPC #
-
Country of Origin
United States

Dimensions

Height Adjustment Method
Motor
Height
16.9 in
Width
19.7 in
Depth
17.3 in
Overall Depth
17 1/4 in
Overall Height
16 7/8 in
Overall Width
19 3/4 in

Details

Heating Capacity
1,300 W
Glassware Set Type
Dry Ice Condenser
Temp. Setting Method
Digital Display
Drive Type
DC Motor
Item
Rotary Evaporator
RPM Range
5 to 280
Temp. Range
Ambient to 180 Degrees C
Watts
1,400 W
Operating Temperature - Maximum
180 Degrees C
Receiving Flask Capacity
500 mL
Input Power
1,400 W
Temperature Setting Method
Digital Display
Evaporation Flask Capacity
3 L
Rotary Speed - Maximum
280 RPM
Product Type
Rotary Evaporator
Rotary Speed - Minimum
5 RPM
Included Glassware Series and Type
Dry Ice Condenser

Description

RV 10 Digital With Dry Ice Condenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.