RV 10.100
Mfr # 3742200
Zoro # G3975510
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Features
100 mL, Uncoated Borosilicate Glass
Dimensions
100mL
For Use With
Rotary Evaporators
Product Type
Receiving Flask
Compatible Product Type
Rotary Evaporators
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3742200
Zoro #
G3975510
UPC #
-
Country of Origin
Germany
Dimensions
Dimensions
100mL
Details
Item
Receiving Flask
Features
100 mL, Uncoated Borosilicate Glass
For Use With
Rotary Evaporators
Product Type
Receiving Flask
Compatible Product Type
Rotary Evaporators
Description
RV 10.100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.