RV 10.200
Mfr # 3743200
Zoro # G3975626
product price: $312.99
/ea
Free Shipping & Returns
Key Features
Features
100 mL, Coated Borosilicate Glass
Dimensions
100mL
For Use With
Rotary Evaporators
Compatible Product Type
Rotary Evaporators
Product Type
Coated Receiving Flask
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3743200
Zoro #
G3975626
UPC #
-
Country of Origin
Germany
Dimensions
Dimensions
100mL
Details
Features
100 mL, Coated Borosilicate Glass
Item
Coated Receiving Flask
For Use With
Rotary Evaporators
Compatible Product Type
Rotary Evaporators
Product Type
Coated Receiving Flask
Description
RV 10.200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.