Zoro Homepage

RV 10.201

  • Mfr # 3743300

  • Zoro # G3971338


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Features
100 mL, Coated Borosilicate Glass
Dimensions
250mL
For Use With
Rotary Evaporators
Product Type
Coated Receiving Flask
Compatible Product Type
Rotary Evaporators
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3743300
Zoro #
G3971338
UPC #
-
Country of Origin
Germany

Dimensions

Dimensions
250mL

Details

Features
100 mL, Coated Borosilicate Glass
Item
Coated Receiving Flask
For Use With
Rotary Evaporators
Product Type
Coated Receiving Flask
Compatible Product Type
Rotary Evaporators

Description

RV 10.201

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.