Zoro Homepage

RV 3 V

  • Mfr # 0010003491

  • Zoro # G3977586


product price: $4,953.99
/ea
Free Shipping & Returns

Key Features

Height Adjustment Method
Manual
Glassware Set Type
Vertical Condenser
Temp. Setting Method
Digital Display
RPM Range
20 to 300
Watts
1,400 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0010003491
Zoro #
G3977586
UPC #
-
Country of Origin
Germany

Dimensions

Height Adjustment Method
Manual
Depth
13 in
Width
17.3 in
Height
20.9 in
Overall Height
20 7/8 in
Overall Width
15 3/4 in
Overall Depth
13 in

Details

Glassware Set Type
Vertical Condenser
Temp. Setting Method
Digital Display
RPM Range
20 to 300
Watts
1,400 W
Features
Item
Rotary Evaporator
Temp. Range
Ambient to 99 Degrees C
Drive Type
DC Motor
Temperature Setting Method
Digital Display
Included Glassware Series and Type
Vertical Condenser
Rotary Speed - Maximum
300 RPM
Product Type
Rotary Evaporator
Rotary Speed - Minimum
20 RPM
Evaporation Flask Capacity
4 L
Input Power
1,400 W
Operating Temperature - Maximum
99 Degrees C

Description

RV 3 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.