Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RV 3 With Dry Ice Condenser

  • Mfr # 0010003494

  • Zoro # G3971469


product price: $5,738.99
/ea
Free Shipping & Returns

Key Features

Height Adjustment Method
Manual
Glassware Set Type
Dry Ice Condenser
Temp. Setting Method
Digital Display
RPM Range
20 to 300
Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0010003494
Zoro #
G3971469
UPC #
-
Country of Origin
United States

Dimensions

Height Adjustment Method
Manual
Depth
13 in
Height
20.9 in
Width
17.3 in
Overall Depth
13 in
Overall Height
20 7/8 in
Overall Width
15 3/4 in

Details

Glassware Set Type
Dry Ice Condenser
Temp. Setting Method
Digital Display
RPM Range
20 to 300
Watts
1,400 W
Item
Rotary Evaporator
Temp. Range
Ambient to 99 Degrees C
Features
Adjustable Immersion Angle, Compatible with the Entire Range of Ika RV 10 Glassware, Flask Clamping Mechanism with Integrated Push-Off Function for Easy Exchange of Evaporation Flasks, Heating Bath with 4 L Volume, Integrated Safety Lift-Out Function in Case of Power Failure, Locking Function, Low Device Voltage (24V) Ensures User Safety, Manual Lift for Precise Positioning of the Glassware, Single-Handed Manual Lift Handling, Suitable for Left and Right-Handed Operators, Speed Range 5 to 300 Min-1, Water/Oil Heating Bath with Carrying Handles
Drive Type
DC Motor
Operating Temperature - Maximum
99 Degrees C
Evaporation Flask Capacity
4 L
Input Power
1,400 W
Product Type
Rotary Evaporator
Included Glassware Series and Type
Dry Ice Condenser
Rotary Speed - Minimum
20 RPM
Rotary Speed - Maximum
300 RPM
Temperature Setting Method
Digital Display

Description

RV 3 With Dry Ice Condenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.