Zoro Homepage

RV 3 With Dry Ice Condenser, Coated

  • Mfr # 0010003495

  • Zoro # G3972990


product price: $5,825.99
/ea
Free Shipping & Returns

Key Features

Height Adjustment Method
Manual
Glassware Set Type
Coated Dry Ice Condenser
Temp. Setting Method
Digital Display
Height
20.9 in
RPM Range
20 to 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0010003495
Zoro #
G3972990
UPC #
-
Country of Origin
United States

Dimensions

Height Adjustment Method
Manual
Height
20.9 in
Depth
13 in
Width
17.3 in
Overall Height
20 7/8 in
Overall Depth
13 in
Overall Width
15 3/4 in

Details

Glassware Set Type
Coated Dry Ice Condenser
Temp. Setting Method
Digital Display
RPM Range
20 to 300
Item
Rotary Evaporator
Features
Temp. Range
Ambient to 99 Degrees C
Drive Type
DC Motor
Watts
1,400 W
Operating Temperature - Maximum
99 Degrees C
Input Power
1,400 W
Product Type
Rotary Evaporator
Temperature Setting Method
Digital Display
Rotary Speed - Maximum
300 RPM
Evaporation Flask Capacity
4 L
Included Glassware Series and Type
Dry Ice Condenser
Rotary Speed - Minimum
20 RPM

Description

RV 3 With Dry Ice Condenser, Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.